Buy more than* S$200* and get FREE SHIPPING

Metal Shelf Bracket

4.20 (20)
Mounting Hole Dimension (mm)
4.32-4.41
Surface
Powder paint application
Number of Mounting Holes
6
Color
White
Material
Steel
...see all
Product Options
ADD TO CART
Dimensions B (mm) Dimensions D (mm) Withstand Load (kg) Dimensions A (mm) Dimension L1 (mm) Dimension H (mm) Dimensions L (mm) Dimension B1 (mm) Dimensions H1 (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions D (mm) Withstand Load (kg) Dimensions A (mm) Dimension L1 (mm) Dimension H (mm) Dimensions L (mm) Dimension B1 (mm) Dimensions H1 (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 38.5 4.55kg (1piece) 25 73.5 132 80 21 125.5 13 1PC 1 100*150 34680292 1.53 SGD
In stock
25 41 11 bottles 29 126.5 185 135 25 178 13 1PC 1 150*200 34680301 2.49 SGD
In stock
22 43 15 (1) 29 170.5 236 177 22 229.5 13 1PC 1 200x250 34680317 3.44 SGD
In stock
27 47.5 15 (1) 33 226.5 284 234 27 276.5 15 1PC 1 250x300 34680326 5.34 SGD
In stock
28 52 15 (1) 31 276 334 284 29 326 16 1PC 1 300x350 34680335 8.10 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 3
3 star 3
2 star 1
1 star 1
Review Rating: 4.20
20 Customer Reviews
The reviews are automatic translation.
Stairs
3
From Japan
On 2016-03-06 18:06:02
Screw was overlooked jail comes. If the color unquestioned at par, following with a screw, is Osaka soul is recommended. However, when comparing the Monotarou and Osaka soul this product, unplug the press Osaka soul You will receive a strong image towards. Next time will choose the Osaka soul. 36681522
This review is about item#34680317.
Shelf fixed
5
From Japan
On 2015-02-13 23:03:31
Design with the Earl has also contributed to the strength. It is quite sturdy. very good.
This review is about item#34680301.
Support of indoor Miseuke
5
From Japan
On 2014-08-18 13:32:35
Is the use of at no worry of rust. Strength is not a problem, cheap is above all.
This review is about item#34680301.
For the auxiliary of the mounting of the shelf
4
From Japan
On 2013-09-08 15:34:54
You can also use with peace of mind firmly attached to the shelves than I thought.
This review is about item#34680292.
For receiving shelf
5
From Japan
On 2013-07-17 15:01:04
Want supplied wood screw, representation of the size is misleading. I want you to was the actual size.
This review is about item#34680292.
For simple shelf parts organize
3
From Japan
On 2013-06-15 20:53:42
Frugal, spartan, luxury is the enemy! (Lol) Do you say if witty words Showa modern and even! ? Function by appearance disregarded enough, and cheap! Not to say it other than.
This review is about item#34680335.
Received shelf
2
From Japan
On 2013-02-26 18:22:21
Because it was less expensive than other products, but was attached to buy, there is still strength in anxiety Once you have narrowed mounting the interval, it becomes cost.
This review is about item#34680326.
Sunday Carpenter
5
From Japan
On 2012-12-26 14:48:13
I was surprised because the early dispatch of the commodity after the order! Because of the countryside, but this kind of shopping is not inconvenient encounter in "MonotaRO" in net search? Convenient set in any small, yet cheap! A further three thousand yen or more also free shipping! Thanks.
This review is about item#34680301.
Shelf of the workplace
3
From Japan
On 2012-11-14 13:15:45
Inconvenience because there with bis
This review is about item#34680317.
Organizing barn
5
From Japan
On 2012-05-18 13:49:38
Good because it is firmly put the shelves It is a good idea Well price basis but there was a little uneven paint
This review is about item#34680326.

Related Products