Buy more than* S$200* and get FREE SHIPPING

Fast Technique, For Steel And Stainless Steel

Purpose
General steel and stainless steel
Maximum Operating Speed (m/min)
80
Outer Diameter (phi mm)
105
Hardness
P
Maximum Rotation Speed (min-1[r. p.m])
14500
Hole Diameter (phi mm)
15
Abrasive Material
NSX
Thickness (mm)
1
Grain Size
60
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 NSX60PB-F2 34710356 24.58 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products