Buy more than* S$200* and get FREE SHIPPING

Powerful Nipper

4.19 (37)
Purpose
Homes, electrician, wire cut, dedicated tools, Homes, electrician, wire cut, dedicated tools
Cutting Capacity (phi mm) Copper Wire
3.2
Cutting Capacity (phi mm) Steel Wire
1.2
Nominal Dimension (mm)
160
Weight (g)
160
Overall Length (mm)
160
Material
HIGH-CARBON STEEL (S58C)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CN-160 34680362 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 9
3 star 7
2 star 1
1 star 1
Review Rating: 4.19
37 Customer Reviews
The reviews are automatic translation.
Cutting of copper wire etc.
3
From Japan
On 2017-10-10 09:25:59
Nipper is a consumable item. I do not deal with so thick lines, so I decide to use whichever less expensive one while changing.
This review is about item#34680362.
Wire F cable, thin wire etc. Cutting
5
From Japan
On 2017-09-14 10:17:32
I am extremely satisfied with the cutting function and the best price and good product.
This review is about item#34680362.
Cutting of electric wire
5
From Japan
On 2017-09-04 14:32:32
It is a recommended item to think that it is the top level as a tool which is a repeater who purchased before.
This review is about item#34680362.
It is used for repair etc.
5
From Japan
On 2017-03-29 18:01:35
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#34680362.
When car maintenance
5
From Japan
On 2016-12-14 18:07:11
It was good at cheap and fast delivery. There is no functional problem.
This review is about item#34680362.
Cutting of electric wire
1
From Japan
On 2016-11-08 15:20:23
Sharpness is not good. Just being strong is good
This review is about item#34680362.
Used for various processing
5
From Japan
On 2016-07-04 21:19:01
It is good to use well as well as good grip.
This review is about item#34680362.
I used it for wiring cutting.
2
From Japan
On 2016-06-25 06:53:09
I am sorry that the tip of the cutting edge is bad.
This review is about item#34680362.
Disconnection of wiring cords
5
From Japan
On 2016-06-08 22:59:36
I am satisfied very easily because it is easy to cut and sharp.
This review is about item#34680362.
1 mm wire cutting
3
From Japan
On 2016-06-06 09:34:13
I can not complain because the price is expensive, but I can not go on spas. KTC who used for 5 years expires yet.
This review is about item#34680362.

Related Products