Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Radio pliers

4.74 (23)
Purpose
Used homes, assembly line, electrician, wire work, Used homes, assembly line, electrician, wire work
Cutting Capacity (phi mm) Copper Wire
2.6
Cutting Capacity (phi mm) Steel Wire
1.2
Nominal Dimension (mm)
150
Weight (g)
135
Overall Length (mm)
160
Material
HIGH-CARBON STEEL (S58C)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RP-150 34680371 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 19
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.74
23 Customer Reviews
The reviews are automatic translation.
Work, motorcycle maintenance
5
From Japan
On 2018-01-17 15:22:05
I think that it is a good product as reviewed. I think that accuracy is quite good at this price. I hold hands so well that I hold the condition just fine.
This review is about item#34680371.
For hobby electric work.
5
From Japan
On 2017-10-13 23:37:10
I was not expecting much about quality because the price was cheap, but I was surprised at the very high quality. I am satisfied with having done a good shopping.
This review is about item#34680371.
Maintenance of mechanical work (motorcycle etc.)
5
From Japan
On 2017-09-11 16:51:17
I think that it is easy to use and excellent in cost performance
This review is about item#34680371.
Good for cheap price
5
From Japan
On 2016-11-26 02:52:22
It is inexpensive, but the accuracy is good. Is it fossil smile made in Japan?
This review is about item#34680371.
Electric construction air conditioning work
3
From Japan
On 2016-10-14 16:11:38
It is very subtle. Well it's a price. It is not bad.
This review is about item#34680371.
Put on various items, pull on
3
From Japan
On 2016-10-09 12:40:08
I bought this product because the pliers I had had aged out. I used this pair of pliers twice. It is used when doing electrical work of the house. I bought a cheap one. I do not know if I do not use it many times. Also, after five months, I will write a review of this item.
This review is about item#34680371.
Machine maintenance
5
From Japan
On 2016-09-29 17:00:28
I bought it for half a year, but I can use it without any problem.
This review is about item#34680371.
Maintenance
4
From Japan
On 2016-08-24 19:41:17
It can be used without problems and the price is reasonable.
This review is about item#34680371.
For motorcycle maintenance
5
From Japan
On 2016-08-17 23:55:57
The accuracy of engagement is very high. I think that there is quality equivalent to expensive famous manufacturer's products.
This review is about item#34680371.
Car and motorcycle repair, maintenance time
5
From Japan
On 2016-07-13 18:13:26
It is easy to use as it is a machine item so there is no problem (no good compared with the goods of 100 yen shop)
This review is about item#34680371.

Related Products