Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Portable Power Supply

5.00 (2)
Dimensions (Depth D x Width W x Height H)(mm)
110x410x370
Built-in Battery
DC12V/17 Ah (20 HR) small sealed lead acid batteries
Operating Temperature Range (deg C)
-20 to +40
Weight (kg)
8
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cool silver 1PC 1 PD-650 39294674 449.99 SGD
In stock
Pearl silver 1PC 1 PD-350 34680493 409.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Power supply in external work, battery jump
5
From Japan
On 2016-11-15 16:02:32
It is light and convenient to carry, I am satisfied with the handy power as a power source.
This review is about item#39294674.
Used when power is required in a place without a power outlet
5
From Japan
On 2015-03-10 15:12:41
It was small and just right size
This review is about item#39294674.