Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

Slide rail

4.00 (18)
Caution
Not a detachable type.
Load Limit (kgf)/Pair
35
Dimension K(mm)
30.5
Dimension G(mm)
191
Dimensions J (mm)
10
Dimensions N (mm)
35
Dimensions M (mm)
7.3
Plate Thickness (mm)
1.2
Dimensions C (mm)
15.6
Dimensions B (mm)
600
Surface Processing
Galvanized
Dimensions E (mm)
137.2
Dimensions D (mm)
399
Dimension F (mm)
117.8
Dimensions A (mm)
608
Dimension H (mm)
20.3
Dimensions L (mm)
28
Hole Diameter (phi mm)
4.6
Width (mm)
35
Material
Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(Right and Lefteach 1PC) 1 SR35-24-600 34680536 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 4
2 star 1
1 star 1
Review Rating: 4.00
18 Customer Reviews
The reviews are automatic translation.
For drawer
3
From Japan
On 2013-10-25 17:25:44
This price is appreciated in this size.
This review is about item#34680536.
Drawer production
3
From Japan
On 2013-10-24 13:12:32
Although the smoothness is lacking compared to the thing which used the previous 4 times price, I think that cost performance is high. Durability and strength are still unknown.
This review is about item#34680536.
For drawer
5
From Japan
On 2013-05-05 12:40:47
Construction is easy, cost performance is good, evaluation is large. Because we do not worry about strength usually by using drawers etc., we select this item.
This review is about item#34680527.
Used as a sliding part of a tool storage box drawer
4
From Japan
On 2012-10-09 13:17:04
There was one out of five sets deformation of the storage side slide stopper rubber from the beginning, but somehow it was possible to use it. Overall rust prevention oil? Since many are attached, it is necessary to wipe off with a waste cloth etc. before installation.
This review is about item#34680511.
It is used for making racks of rice cooker in kitchen.
5
From Japan
On 2012-07-05 17:19:57
Smoothness of taking out is outstanding and very good. It is somewhat weak and difficult to keep down when weighing 3 kg. With this price, it was unbelievable that two rails could be bought on next day delivery. There was a chase.
This review is about item#34680511.
Irregular use, but I used it to fix the mirror on the wall
3
From Japan
On 2012-05-29 08:47:38
I feel that the play is larger than the products such as THK, but I think that it is reasonable to consider the price. If I feel a firm feeling at this price, it is perfect, but ...
This review is about item#34680527.
Use for drawers
5
From Japan
On 2012-04-27 15:05:56
I pulled out smoothly when pulling out, and it was caught before when pulling out, but after installation it is using without stress.
This review is about item#34680511.
Tool cabinet
2
From Japan
On 2012-04-12 07:24:24
The reason why selection of the size of operation is why halfway point is dissatisfied Grease adheres to the entire product and it is unpleasant at the time of installation Bearing balls are smaller than domestic products of the same class, feeling that sufficient length is insufficient It is undoubtedly undeniable that the price is cheap
This review is about item#34680511.
I used a part of the storage rack as a PC workbench.
5
From Japan
On 2012-03-23 14:41:04
Movement was also smooth and hard, it was a good product.
This review is about item#34680511.
Worker desk drawer
4
From Japan
On 2012-02-23 09:04:30
As the product itself is good, catalogs and web drawings are not very useful. Since fine dimensions are okay, I want you to put the outer dimensions and mounting hole pitch securely.
This review is about item#34680536.

Related Products