Buy more than* S$200* and get FREE SHIPPING

Drawer Slide Rail, With Bottom Type

4.35 (17)
Load Limit (kgf)/Pair
25
Dimensions J (mm)
20
Plate Thickness (mm)
1.2
Dimensions B (mm)
32
Surface Processing
Powder coating
Dimensions E (mm)
35
Dimension F (mm)
33
Dimensions A (mm)
25
Dimension H (mm)
33
Hole Diameter (phi mm)
5.5
Color
White
Width (mm)
23
Material
Steel
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions D (mm) Length (mm) Stroke (mm) Dimension G(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions D (mm) Length (mm) Stroke (mm) Dimension G(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
83 76 300 157 82 1Set(Right and Lefteach 1PC) 1 MS-12-300 34680545 -
Discontinued
[x]
158 151 450 349 157 1Set(Right and Lefteach 1PC) 1 MS-18-450 34680554 -
Discontinued
[x]
233 226 600 479 232 1Set(Right and Lefteach 1PC) 1 MS-24-600 34680563 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 4.35
17 Customer Reviews
The reviews are automatic translation.
Furniture drawer
5
From Japan
On 2015-03-15 05:59:48
I am satisfied with the performance commensurate with the price.
This review is about item#34680563.
Improvement of furniture drawer
5
From Japan
On 2015-03-13 18:57:28
It was a good product at a low price.
This review is about item#34680545.
Used for withdrawing indoor furniture
5
From Japan
On 2014-12-03 08:59:07
Used for withdrawing indoor furniture. Although the price is very cheap, the quality is no problem at all, the feeling of use is good. I do not put heavy objects, so I do not know this point, but I think that it is optimal for drawing lightweight objects. There is no problem at all for durability at the moment.
This review is about item#34680563.
Pantry shelf
5
From Japan
On 2014-10-10 16:51:45
Although the price was cheap, it is repeat this time with no problems in function and performance. It is difficult to find an appropriate screw nail, and if you use a screw with a big head, it will be caught in a rugged shape when opening and closing. If the screws match, it is outstanding COSPA.
This review is about item#34680545.
Used for hand drawers
5
From Japan
On 2014-08-10 08:37:04
The operation is smooth and good product. Dimensions, instructions are not included. It is much better if there are mounting dimensions, such as dimensions required for the rails.
This review is about item#34680563.
Make the deep shelf a drawer and make it easy to take out.
3
From Japan
On 2014-07-11 22:39:52
I am satisfied with the price divided by the firm making. However, since screws are not attached, you need to purchase appropriate screws separately, but finding the perfect screw is difficult. If it is too big it will scratch the rail and can not open and close smoothly.
This review is about item#34680563.
Audio rack amplifier etc.
5
From Japan
On 2014-04-04 16:48:48
I want a little more lock feeling at the innermost of the rails
This review is about item#34680545.
Furniture making
5
From Japan
On 2014-02-11 13:19:29
It is cheap and the quality is also good. Some items are not symmetrical occasionally, but they are used without problem because they are hidden.
This review is about item#34680545.
Drawer rail
4
From Japan
On 2014-02-02 21:50:52
I used it for making a sliding drawer. I think that it is still GOOD if the wood screw for attachment is attached. In some places, there was unevenness in painting · I felt a little sweet, but it was suitable for price · · ·. I think that it is acceptable range because it is not visible part.
This review is about item#34680554.
Used for desk drawers
5
From Japan
On 2014-01-31 12:35:54
When creating a small desk with a hobby I was wondering whether to use the drawer as a rail Inexpensive items were found Order ordered We responded promptly and it was good to arrive the next day. However, since amateurs use it for the first time, I was glad that there are instructions on how to install.
This review is about item#34680545.

Related Products