Buy more than* S$200* and get FREE SHIPPING

Efficient Halogen Bulb H4 24V

Glass Bulb Type
T14.2
Connector
P43t-38
Rated Voltage (V)
24
Rated Power (W)
75/70 (brightness 100/90 class)
Type
H4
Compatible
Head lamp
...see all>
Product Options
ADD TO CART
Color Temperature (K) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Camion hyper halogen . clear 1PC 1 14-0285 05839626 34.99 SGD
In stock
3000 Camion hyper halogen, white 1PC 1 14-0287 05242955 41.99 SGD
In stock
ADD TO CART

Related Products