Buy more than* S$200* and get FREE SHIPPING

Sterile Disposable Petri Dishes, Ps Made

4.55 (20)
Catch-Phrase
Pack of 10 easy-to-try! Sterile disposable Petri dishes.
Sterilization Method
EOG sterilization
Sterilization
Sterilized
Material
PS
...see all
Product Options
ADD TO CART
Body Outside Diameter (mm) Overall Height (mm) Nominal Dimension (mm) Specification Body Size (diameter mm) Cap Height (mm) Lid Outside Diameter (phi mm) Maximum Diameter (phi mm) Body Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Outside Diameter (mm) Overall Height (mm) Nominal Dimension (mm) Specification Body Size (diameter mm) Cap Height (mm) Lid Outside Diameter (phi mm) Maximum Diameter (phi mm) Body Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
36.6(+-0.2) 13.5+-0.2 40*13 - 35.4(+-0.2) 6.8(+-0.1) 39.8+/-0.2 39.8+-0.2 11.8(+-0.1) 1Pack(10Set) 1 PS-30 34680572 1.04 SGD
In stock
52.5(+-0.2) 17.0+-0.2 56*16 - 50.7(+-0.2) 14.8(+-0.1) 56.4 (+-0.2) 56.4+-0.2 8.8(+-0.1) 1Pack(10Set) 1 PS-50 34680581 2.08 SGD
In stock
87(+-0.2) 15.1+-0.2 90*15 3 vent hole on lid 85.7(+-0.2) 8.3(+-0.1) 90.5 (+-0.2) 90.5+-0.2 13.2(+-0.1) 1Pack(10Set) 1 PS-90 34680597 3.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.55
20 Customer Reviews
The reviews are automatic translation.
Research and experiment
5
From Japan
On 2017-08-30 23:45:35
It is cheap so it can be disposable and convenient. It handles liquids so it's nice if you can handle things with a little more height (25 mm or more).
This review is about item#34680572.
Cheapest is best
5
From Japan
On 2017-07-09 15:07:54
You can purchase in large quantities. Even without using so much money, you can buy a large amount I am saved.
This review is about item#34680597.
accessory case
5
From Japan
On 2017-02-10 14:36:39
I was worried because it was told that it was thin or so, because it was a small size (?) There was no dissatisfaction of intensity.
This review is about item#34680572.
For experiment
5
From Japan
On 2017-01-23 18:37:18
Thank you very much for taking the time to respond promptly. If necessary, I will purchase again.
This review is about item#34680572.
Children's science experiment
5
From Japan
On 2016-12-28 18:27:22
It was safe to use children because it is not glass. It was good that the transparency was also high and the experiment object was clear.
This review is about item#34680597.
For experiment
4
From Japan
On 2016-10-22 01:12:55
cheap! I also want a larger one, please make it!
This review is about item#34680597.
We are using it as a shellfish collection.
1
From Japan
On 2016-07-14 09:24:15
Making a product is somewhat sloppy, scratches are often 20-30% loss. Also, because the material is not good, it is not stable to arrange it.
This review is about item#34680581.
cheap
3
From Japan
On 2016-06-25 18:17:00
The material is a bit uneasy when compared with other companies' AS One product at Pekopeco. Sterilization is credible. Tentatively, check with control every time.
This review is about item#34680597.
Research and Development
5
From Japan
On 2016-02-23 16:25:44
Used for culture experiments such as E. coli. The strength is not high, but it is not a problem. As it is disposable, rather it is felt to be a merit. Somehow it is a waste if it is a splendid thing of other companies.
This review is about item#34680572.
Organizing accessories
4
From Japan
On 2016-01-13 14:52:23
I use it to put small parts. It is even better if the lid closes tightly.
This review is about item#34680572.

Related Products