Buy more than* S$200* and get FREE SHIPPING

HB Tube, Hook Reversible-Type

4.67 (3)
Purpose
Please use the various applications such as panel internal wiring, door crossover bunch of lines, pipes, unity of various harness protection.
Sheet Thickness (mm)
0.35
Specification
RoHS compliant
...see all
Product Options
ADD TO CART
Color Material Overall Length (m) Inner Diameter (phi mm) Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Overall Length (m) Inner Diameter (phi mm) Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray/Black (reversible) Polyester cloth vinyl sheet input - 52-72 -20 to 85   1PC 1 HB-70-10 34680913 149.90 SGD
In stock
Gray/Black (reversible) Polyester cloth vinyl sheet input 5 72-105 -20 to 85   1PC 1 HB-100-5 34680931 91.88 SGD
In stock
Gray/Black (reversible) Polyester cloth vinyl sheet input 1 2014/05/10 -20 to 85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HB-10-1 34680685 8.34 SGD
In stock
Gray/Black (reversible) Polyester cloth vinyl sheet input 1 16-21 -20 to 85   1PC 1 HB-20-1 34680746 8.73 SGD
In stock
Gray/Black (reversible) Polyester cloth vinyl sheet input - 13-16 -20 to 85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HB-15-10 34680737 59.62 SGD
Shipped after 2017-02-27
Gray/Black (reversible) Polyester cloth vinyl sheet input 1 72-105 -20 to 85   1PC 1 HB-100-1 34680922 19.20 SGD
In stock
Gray/Black (reversible) Polyester cloth vinyl sheet input 1 31-41 -20 to 85   1PC 1 HB-40-1 34680834 11.70 SGD
In stock
Gray/Black (reversible) Polyester cloth vinyl sheet input 1 52-72 -20 to 85   1PC 1 HB-70-1 34680895 14.51 SGD
In stock
Gray/Black (reversible) Polyester cloth vinyl sheet input - 72-105 -20 to 85   1PC 1 HB-100-10 34680947 179.90 SGD
In stock
Gray/Black (reversible) Polyester cloth vinyl sheet input - 2014/05/10 -20 to 85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HB-10-10 34680703 59.62 SGD
Shipped after 2017-02-27
Gray/Black (reversible) Polyester cloth vinyl sheet input - 26-31 -20 to 85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HB-30-10 34680825 83.57 SGD
In stock
Gray/Black (reversible) Polyester cloth vinyl sheet input 5 2014/05/10 -20 to 85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HB-10-5 34680694 35.83 SGD
In stock
Gray/Black (reversible) Polyester cloth vinyl sheet input 1 21-26 -20 to 85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HB-25-1 34680773 10.15 SGD
In stock
Gray/Black (reversible) Polyester cloth vinyl sheet input 5 13-16 -20 to 85   1PC 1 HB-15-5 34680721 36.24 SGD
In stock
Gray - Black (Reversible) Polyester cloth vinyl sheets 1 13 - 16 -20 - 85   1PC 1 HB-15-1 34680712 10.03 SGD
In stock
Gray - Black (Reversible) Polyester cloth vinyl sheets 1 26 - 31 -20 - 85   1PC 1 HB-30-1 34680807 10.94 SGD
In stock
Gray - Black (Reversible) Polyester cloth vinyl sheets 1 41 - 51 -20 - 85   1PC 1 HB-50-1 34680861 11.96 SGD
Shipped after 2017-02-27
Gray - Black (Reversible) Polyester cloth vinyl sheets 5 16 - 21 -20 - 85   1PC 1 HB-20-5 34680755 37.42 SGD
In stock
Gray - Black (Reversible) Polyester cloth vinyl sheets 5 21 - 26 -20 - 85   1PC 1 HB-25-5 34680782 41.30 SGD
In stock
Gray - Black (Reversible) Polyester cloth vinyl sheets 5 26 - 31 -20 - 85   1PC 1 HB-30-5 34680816 42.90 SGD
In stock
Gray - Black (Reversible) Polyester cloth vinyl sheets 5 31 - 41 -20 - 85   1PC 1 HB-40-5 34680843 51.13 SGD
In stock
Gray - Black (Reversible) Polyester cloth vinyl sheets 5 41 - 51 -20 - 85   1PC 1 HB-50-5 34680877 54.90 SGD
In stock
Gray - Black (Reversible) Polyester cloth vinyl sheets 5 52 - 72 -20 - 85   1PC 1 HB-70-5 34680904 68.78 SGD
In stock
Gray - Black (Reversible) Polyester cloth vinyl sheets 10 16 - 21 -20 - 85   1PC 1 HB-20-10 34680764 65.71 SGD
In stock
Gray - Black (Reversible) Polyester cloth vinyl sheets 10 21 - 26 -20 - 85   1PC 1 HB-25-10 34680791 70.40 SGD
In stock
Gray - Black (Reversible) Polyester cloth vinyl sheets 10 31 - 41 -20 - 85   1PC 1 HB-40-10 34680852 91.11 SGD
In stock
Gray - Black (Reversible) Polyester cloth vinyl sheets 10 41 - 51 -20 - 85   1PC 1 HB-50-10 34680886 98.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used during the wooden rack (AV equipment) et al., Cable processing connection board
4
From Japan
On 2014-10-12 14:20:47
You can use both the back and tables are used for different floor color.
This review is about item#34680816.
Wire was used to cover the place that would be seen from the audience
5
From Japan
On 2014-08-25 17:11:24
We are satisfied
This review is about item#34680843.
In wiring protection in electrical work
5
From Japan
On 2013-06-21 19:50:58
Easy to handle and voila was neat
This review is about item#34680791.

Related Products