Buy more than* S$200* and get FREE SHIPPING

Micro Test Tubes, PP

4.14 (22)
Caution
Scale is a guide., Scale is a guide.
Upper Outer Diameter (mm)
About 13
Sterilization
Sterilization complete
Scale
None
Capacity (mL)
1.5
Overall Length (mm)
39.3
Material
PP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100PC) 1 PP 1.5ml 34680642 3.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 14
4 star 1
3 star 3
2 star 4
1 star 0
Review Rating: 4.14
22 Customer Reviews
The reviews are automatic translation.
Mixing reagents
3
From Japan
On 2017-12-18 17:25:45
I can use it normally. The lid is slightly stiff, but the opener comes with it, so if you use it it will open easily. I bought a TOHO micro test tube, so it is a bit unknown which opener it came with.
This review is about item#34680642.
Used when putting a moet and essential oil and trying scent.
5
From Japan
On 2017-11-13 15:18:24
Although I used it for mailing, I could close the lid tightly and delivered without leakage.
This review is about item#34680642.
Model making
5
From Japan
On 2017-10-26 18:53:34
Put a tool cleaner for model airbrush and endurance test. Tentatively one week has not changed anything. If the tool cleaner is okay, paint for the model is OK.
This review is about item#34680642.
Painting, model making
5
From Japan
On 2017-09-14 10:26:39
It is very convenient for a small amount of paint remnant and for instant adhesive glue.
This review is about item#34680642.
Sample division, simplified analysis, etc.
5
From Japan
On 2017-04-01 09:45:37
Anyway, it is inexpensive, there are no conspicuous defects such as Bali. However, there may be holes in the packaging container, so if you do not use for a long time, you should order it when you need it. Since the cap is packed in one bag with the cap in an opened state, it is better to consider it as unstirred for the time being.
This review is about item#34680642.
Put the fragrance of aroma
3
From Japan
On 2017-03-24 14:52:27
Often, easy to use, well carried, price is also cheap and satisfied! However, some ... there are defective items, - it's a point!
This review is about item#34680642.
As a container for storing meet paper
5
From Japan
On 2017-03-04 16:14:36
It is useful when sending aroma oil to a partner by attaching aroma oil to Muette paper.
This review is about item#34680642.
Purchase to measure volume of 0.1 ml.
5
From Japan
On 2016-12-15 14:32:02
I was looking for something with a scale of 0.1 ml and I am very satisfied. I am relieved because the lid is also firm.
This review is about item#34680642.
For product division
2
From Japan
On 2016-07-06 17:31:57
Although the price is inexpensive and very convenient, the fingers hurt when the cap is too hard and used in large quantities. Also, the joint between the cap and the tube is brittle, and it becomes matter of concern that a thing with which the joint part breaks is slightly mixed if it is closed.
Sample preservation
5
From Japan
On 2016-07-02 11:09:22
Anxiety during transportation is reduced with lid lock etc. If possible, please also commercialize Clario vials.
This review is about item#34680642.

Related Products