Zirconia Sanding Belt 100X915
(6)
Purpose Heavy grinding of standard metals, such as stainless steel or iron.
Abrasive Material Zirconia
Dimension (mm) 100x915
Narrow by
* Products that meet your criteria are shown in
table below.
Customers Who Viewed This Item Also Viewed
<<
Noritake Coated Abrasive (NCA)
Noritake Coated Abrasive (NCA)
FUJI STAR (Sankyo-Rikagaku)
FUJI STAR (Sankyo-Rikagaku)
FUJI STAR (Sankyo-Rikagaku)
>>
Customer Reviews
5 star
5
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
6 Customer Reviews
The reviews are automatic translation.
Grinding operation
From Japan
On 2018-01-19 18:37:53
It will be much longer than other products called domestic It is this in the future!
We use it for back grinding of cutlery
From Japan
On 2016-02-07 21:47:19
Previously I used ordinary paper, but I can cut well and I can cut long I am satisfied but I think that there should be 50x915
Shape modification of cutlery etc.
From Japan
On 2014-08-15 16:55:36
I bought it at home center so far, but the unit price is also cheaper about 100 yen per piece, cutting ability is better than ever. I think I tried grain sizes other than this grain size.
Knife making · Other metal processing
From Japan
On 2013-06-17 10:23:24
I am using it for knife-making steel for cutlery, but I think that it is enough comfort for rough cutting. It is a bit sticky, but I wonder if 3 or 4 blanks can be printed per piece. However, as the heat during cutting was quite easy to accumulate, only there was inadequate.
Polishing operation
From Japan
On 2013-02-18 00:23:00
Because the price is cheap and there is grinding power It is very useful because it can grind hard metal such as titanium which is very good
Knife making, special steel for blades (ATS - 34, crmo - 7) scraping out.
From Japan
On 2011-07-25 12:03:38
You can cut it well, it will not get hotter. It can be used for a long time.
Customers Who Bought This Item Also Bought
Related Products
Top