Buy more than* S$200* and get FREE SHIPPING

Zirconia Sanding Belt 10X330

4.67 (6)
Purpose
Heavy grinding of standard metals, such as stainless steel or iron. Ideal for removing small parts of metal beams.
Abrasive Material
Zirconia
Dimension (mm)
10x330
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#60 1Pack(50PC) 1 XZ-677 34705772 56.78 SGD
In stock
#80 1Pack(50PC) 1 XZ-677 34705781 56.78 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Machine painting base work
5
From Japan
On 2016-07-08 22:16:03
I myself was very happy to use it.
This review is about item#34705772.
Weld finish deburring
4
From Japan
On 2015-11-26 07:35:10
I thought that it could be used for stainless steel because it is zirconia and I bought it. It is easy to use and lasts long for the price. I think that I would like to purchase again because it is a consumable item.
This review is about item#34705781.
Processing of stainless steel
5
From Japan
On 2015-05-23 01:41:31
Easy to use, cost performance with price is also satisfactory.
This review is about item#34705781.
Used for deburring after welding.
5
From Japan
On 2015-05-07 11:14:46
It is easy to cut away from domestic manufacturers.
This review is about item#34705772.
Product finish
4
From Japan
On 2015-05-05 12:01:53
Although the price is somewhat dissatisfied, it is superior to other manufacturers in terms of durability and we are using it.
This review is about item#34705781.
Brake pad, corner removal of lining
5
From Japan
On 2013-05-21 12:25:14
It is a very good product with its corners smoothed out.
This review is about item#34705772.

Related Products