Buy more than* S$200* and get FREE SHIPPING

Shield Sleeves

4.50 (2)
Material (shield)
Special copper foil sheet 20micro
Material (Sheet)
Polyester cloth vinyl sheet input
Operating Temperature Range (deg C)
-20 to 85
Color
(Backside copper color) Black
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
Overall Length (m) Inner Diameter (phi mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (m) Inner Diameter (phi mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 25 98 1PC 1 ATSX-25-10 34681096 299.99 SGD
Shipped after 2018-05-30
1 15 66 1PC 1 ATSX-15-1 34680992 33.99 SGD
Shipped after 2018-05-30
- 15 66 1PC 1 ATSX-15-10 34681017 259.99 SGD
Shipped after 2018-05-30
5 15 66 1PC 1 ATSX-15-5 34681001 129.99 SGD
Shipped after 2018-05-30
25 20 84 1PC 1 ATSX-20-25 34681062 519.99 SGD
Shipped after 2018-05-30
25 30 114 1PC 1 ATSX-30-25 34681141 769.99 SGD
Shipped after 2018-05-30
5 30 114 1PC 1 ATSX-30-5 34681123 189.99 SGD
Shipped after 2018-05-30
5 40 148 1PC 1 ATSX-40-5 34681166 259.99 SGD
Shipped after 2018-05-30
5 70 238 1PC 1 ATSX-70-5 34681245 389.99 SGD
Shipped after 2018-05-30
25 100 332 1PC 1 ATSX-100-25 34681306 1,989.99 SGD
Shipped after 2018-05-30
25 10 50 1PC 1 ATSX-10-25 34680983 519.99 SGD
Shipped after 2018-05-30
25 50 178 1PC 1 ATSX-50-25 34681227 1,029.99 SGD
Shipped after 2018-05-30
1 70 238 1PC 1 ATSX-70-1 34681236 91.99 SGD
Shipped after 2018-05-30
- 30 114 1PC 1 ATSX-30-10 34681132 339.99 SGD
Shipped after 2018-05-30
5 50 178 1PC 1 ATSX-50-5 34681202 309.99 SGD
Shipped after 2018-05-30
1 100 332 1PC 1 ATSX-100-1 34681272 119.99 SGD
Shipped after 2018-05-30
1 10 50 1PC 1 ATSX-10-1 34680956 32.99 SGD
In stock
- 10 50 1PC 1 ATSX-10-10 34680974 249.99 SGD
Shipped after 2018-05-30
- 20 84 1PC 1 ATSX-20-10 34681053 259.99 SGD
Shipped after 2018-05-30
25 15 66 1PC 1 ATSX-15-25 34681026 509.99 SGD
Shipped after 2018-05-30
1 25 98 1PC 1 ATSX-25-1 34681071 39.99 SGD
Shipped after 2018-05-30
- 50 178 1PC 1 ATSX-50-10 34681211 529.99 SGD
Shipped after 2018-05-30
5 100 332 1PC 1 ATSX-100-5 34681281 479.99 SGD
Shipped after 2018-05-30
25 40 148 1PC 1 ATSX-40-25 34681184 899.99 SGD
Shipped after 2018-05-30
1 20 84 1PC 1 ATSX-20-1 34681035 37.99 SGD
Shipped after 2018-05-30
1 30 114 1PC 1 ATSX-30-1 34681114 48.99 SGD
Shipped after 2018-05-30
1 50 178 1PC 1 ATSX-50-1 34681193 77.99 SGD
In stock
- 100 332 1PC 1 ATSX-100-10 34681297 869.99 SGD
Shipped after 2018-05-30
- 70 238 1PC 1 ATSX-70-10 34681254 659.99 SGD
Shipped after 2018-05-30
5 10 50 1PC 1 ATSX-10-5 34680965 129.99 SGD
In stock
5 20 84 1PC 1 ATSX-20-5 34681044 139.99 SGD
In stock
5 25 98 1PC 1 ATSX-25-5 34681087 169.99 SGD
Shipped after 2018-05-30
25 70 238 1PC 1 ATSX-70-25 34681263 1,589.99 SGD
Shipped after 2018-05-30
1 40 148 1PC 1 ATSX-40-1 34681157 62.99 SGD
Shipped after 2018-05-30
- 40 148 1PC 1 ATSX-40-10 34681175 469.99 SGD
Shipped after 2018-05-30
25 25 98 1PC 1 ATSX-25-25 34681105 629.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cable shield
4
From Japan
On 2018-03-16 07:49:54
I think the shielding ability is excellent, but thankfully for a bit cheaper.
This review is about item#34680992.
Audio cable protection
5
From Japan
On 2015-09-23 17:53:36
The listening room was somewhat special, narrow, I tried it in an environment with many iron products and noise sources. The effect is extremely large, the S / N improves, the resolution rises, so that you can clearly hear weak tones and harmonics of the piano that you could not hear so far. Even cheap cables can be wrapped around it to get closer to the finest cables. Especially, it seems that it is effective for ladder type and air core type weak against external noise. In terms of price, if you try to wind a thick power cable, it costs tens of thousands of yen. However, cables with similar performance can not be purchased very much at this price, so we have a good sense. However, side effects are not small, depending on the place you use it will get a metal odor on the sound. Depending on the source, it may be unacceptable to hear it as a kumquin, it seems necessary to carefully select the cable used. However, in that case it is very convenient because it can be easily detached with Velcro.
This review is about item#34680956.

Related Products