Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Air Angle Grinder

1.00 (1)
Exhaust Direction
Front
Air Consumption (m3/min)
0.623
Volume
83dB
Grinding Wheel Dimensions (mm)
100 (4 inch)
No Load Rotation Speed (min-1[r.p.m])
Up to 11000
Weight (kg)
1.82
Accessories
Single wheel, single air coupler
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2020 34705824 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Tile joint
1
From Japan
On 2014-01-16 19:04:06
Power is too weak to use
This review is about item#34705824.

Related Products