Buy more than* S$200* and get FREE SHIPPING

Duct cutter, adjustable type

5.00 (4)
Purpose
Mall (wall / floor Mall 20 mm up) Cross-linked polyethylene pipes Polybutylen tube Carpet Vinyl flooring Rubber hoses Vinyl hose Leather, etc.
Materials (Blade)
SKS-51 PREMIUM ALLOY TOOL STEEL
Overall Length (mm)
205
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MC-205 34696234 23.10 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Wye professional cut
5
From Japan
On 2015-08-12 17:11:11
Price was the anxiety for cheap, broken end was good, is expected or can be used for how long
This review is about item#34696234.
Mall cut
5
From Japan
On 2015-07-03 10:26:40
Easy to use
This review is about item#34696234.
Wiring Mall cut
5
From Japan
On 2015-04-05 13:18:55
In spite inexpensive is a sharp edge. I was able to good shopping.
This review is about item#34696234.
Electrical construction
5
From Japan
On 2014-10-16 18:27:37
Purchased for plastic mall cutting. So cheap I think usability is bad, but it was used without any particular problem.
This review is about item#34696234.

Related Products