Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Gypsum Board Saw

2.00 (1)
Purpose
For processing gypsum board, ceiling acoustic fiberboard, etc., Ideal working with gypsum board, acoustic fiber board for ceiling., For processing gypsum board, ceiling acoustic fiberboard, etc., For processing gypsum board, ceiling acoustic fiberboard, etc., Ideal working with gypsum board, acoustic fiber board for ceiling., For processing gypsum board, ceiling acoustic fiberboard, etc., For processing gypsum board, ceiling acoustic fiberboard, etc., Ideal working with gypsum board, acoustic fiber board for ceiling., For processing gypsum board, ceiling acoustic fiberboard, etc., For processing gypsum board, ceiling acoustic fiberboard, etc., Ideal working with gypsum board, acoustic fiber board for ceiling., For processing gypsum board, ceiling acoustic fiberboard, etc.
Weight (g)
70, 70
Overall Length (mm)
245. (At the time of the blade housing) 155, 245 (blade receptacle at the time) 155
Type
Body (with hand saw double blade/push cutter blade), (With two pieces of double-edged 引切-cutting blades) body
Specification
Adjustable blade length, maximum 90mm, Adjustable blade length, maximum 90mm, Adjustable blade length / 90mm max
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ABN-300 34696277 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Board opening
2
From Japan
On 2015-11-22 17:48:18
Small irregularities are disturbing when cutting out the blades and it is difficult to put out with one hand.
This review is about item#34696277.

Related Products