Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Scissors

5.00 (3)
Caution
Please use special scissors to cut Kepler resin, For cutting Kepler resin, please use dedicated scissors., Please use special scissors to cut Kepler resin, Please use special scissors to cut Kepler resin, For cutting Kepler resin, please use dedicated scissors., Please use special scissors to cut Kepler resin, Please use special scissors to cut Kepler resin, For cutting Kepler resin, please use dedicated scissors., Please use special scissors to cut Kepler resin, Please use special scissors to cut Kepler resin, For cutting Kepler resin, please use dedicated scissors., Please use special scissors to cut Kepler resin
Purpose
Stainless steel (up to 0.3 mm), Tin, copper, various types of resin panels, corrugated cardboard, nylon rope, copper wire, captuire, Kevlar fiber, etc., Stainless steel (up to 0.3mm), tin, copper sheet, various resin plate, cardboard, nylon rope, wire, copper wire, cabtire, Kepler fibers, etc, Stainless steel (up to 0.3 mm), Tin, copper, various types of resin panels, corrugated cardboard, nylon rope, copper wire, captuire, Kevlar fiber, etc., Stainless steel (up to 0.3 mm), Tin, copper, various types of resin panels, corrugated cardboard, nylon rope, copper wire, captuire, Kevlar fiber, etc., Stainless steel (up to 0.3mm), tin, copper sheet, various resin plate, cardboard, nylon rope, wire, copper wire, cabtire, Kepler fibers, etc, Stainless steel (up to 0.3 mm), Tin, copper, various types of resin panels, corrugated cardboard, nylon rope, copper wire, captuire, Kevlar fiber, etc., Stainless steel (up to 0.3 mm), Tin, copper, various types of resin panels, corrugated cardboard, nylon rope, copper wire, captu
Materials (Blade)
SKS over 51 luxury alloy tool steel, SKS-51 PREMIUM ALLOY TOOL STEEL
Overall Length (mm)
170, 170
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KC-170 34696261 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Work
5
From Japan
On 2018-01-06 13:11:07
You can cut it easily if it is about 1mm aluminum plate. I think that there is no loss if you have one.
This review is about item#34696261.
Aluminum cutting out
5
From Japan
On 2017-02-25 15:05:56
It feels easy to cut well and to put in power as well. The feeling of use is good.
This review is about item#34696261.
Overall work of hobbies
5
From Japan
On 2011-03-08 15:27:15
I used it for cutting the deadening sheet, but I am satisfied with enough sharpness.
This review is about item#34696261.

Related Products