Buy more than* S$200* and get FREE SHIPPING

Easy Lock Ferrite

4.00 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Noise countermeasures.
Operating Temperature Range (deg C)
-20 - 85
...see all>
Product Options
ADD TO CART
Material Compatible Wire Diameter (phi mm) Color (Body) Dimension D1 (mm) Dimensions D (mm) Allowable Current (A) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Compatible Wire Diameter (phi mm) Color (Body) Dimension D1 (mm) Dimensions D (mm) Allowable Current (A) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nylon case / 66 Cores/ferrite 3.0-4.5 Ash color 3.0 13.2 60(25MHz), 130(100MHz) 12.0 23.0 1PC 1 DC-1305N 34681315 4.99 SGD
In stock
Case/66 nylon Cores/ferrite 4.0-5.5 Gray 4.0 16.6 120(25MHz), 185(100MHz) 15.5 31.0 1PC 1 DC-1606N 34681324 5.99 SGD
In stock
Nylon case / 66 Cores/ferrite 6.0-7.5 Ash color 6.0 19.0 100(25MHz), 160(100MHz) 17.9 31.0 1PC 1 DC-1907N 34681333 5.99 SGD
In stock
Nylon case / 66 Cores/ferrite 7.0-9.0 Ash color 7.0 19.0 100(25MHz), 160(100MHz) 17.9 31.0 1PC 1 DC-1908N 34681342 5.99 SGD
In stock
Case/66 nylon Cores/ferrite 9.0-11.0 Gray 9.0 28.6 110(25MHz), 170(100MHz) 27.3 31.0 1PC 1 DC-2810N 34681351 7.99 SGD
In stock
Nylon case / 66 Cores/ferrite 11.0-13.0 Ash color 11.0 28.6 110(25MHz), 170(100MHz) 27.3 31.0 1PC 1 DC-2813N 34681367 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Measures against electrostatic noise of communication equipment
4
From Japan
On 2016-08-17 17:10:37
I ordered it several times. Although there is no big problem in use, there is a case that a bag of small black fragments is lacking corner of ferrite. Ferrite is prone to chipping, so I would like you to take more care in packaging.
This review is about item#34681351.
Connection between laser welding machine main unit and computer
2
From Japan
On 2016-02-02 16:54:06
The plastic of the matching part was quite thin, and one piece had already been cut at the time of delivery. Even if one was also adjusted, it was fixed so it was used as it was, but it is necessary to be careful.
This review is about item#34681342.
Curse of the signal line.
4
From Japan
On 2015-10-16 16:08:33
It is convenient for rear attachment as it has a lock mechanism.
This review is about item#34681367.
Radio noise countermeasure
5
From Japan
On 2015-05-05 10:26:25
The largest size is used for FM radio antenna line. Although it is not perfect, even in a room with poor reception conditions the radio wave has improved considerably. When the antenna wire is looped and grasped by hand (human body can also cut noise like a ferrite) in a house with many noisy environments such as personal computer, wireless LAN, AC adapter etc., the radio wave state is clearly improved In such a situation, I think that it can be surely expected to be effective.
This review is about item#34681367.
Measures against radio noise
5
From Japan
On 2013-07-04 13:56:07
I think I can use it.
This review is about item#34681333.

Related Products