Buy more than* S$200* and get FREE SHIPPING

Bolt Slider

5.00 (5)
Input Voltage (V)
100
Dimensions C (mm)
130
Output Voltage (V)
0 to 130
Dimensions B (mm)
116
Dimensions D (mm)
104
Dimensions A (mm)
139
Type
Floor-standing type
...see all
Product Options
ADD TO CART
Capacity (kVA) Maximum Current (A) Weight (kg) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (kVA) Maximum Current (A) Weight (kg) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.3 (maximum) 3 3 938-64-22-02 1PC 1 V-130-3 34690591 149.90 SGD
In stock
0.5 (maximum) 5 3.6 - 1PC 1 V-130-5 34690607 159.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Test of electronic equipment prototype
5
From Japan
On 2017-03-17 23:33:18
I am satisfied very much because the input voltage to the prototype of electronic equipment can be varied.
This review is about item#34690607.
Cypress board wall varnish paint removal
5
From Japan
On 2016-12-14 21:24:10
We were able to use Thunder at safe revolution speed and could quickly drop the wall varnish of the house cypress. I think that it is very convenient and good product. However, I think that explanation is insufficient explanation to amateurs.
This review is about item#34690607.
Temperature control of electric heater
5
From Japan
On 2016-11-14 19:40:00
It is good to be able to finely adjust the ability (temperature) of the electric heater to 0 to 100. Also, it is good that noises do not occur like [Speed ​​controller] using thyristors. However, since it is a variable transformer (weight is heavy) I think that it is not suitable for work (usage) that moves frequently (there is no need for improvement)
This review is about item#34690607.
Voluntary supplement of American specification shredder
5
From Japan
On 2016-02-27 15:15:35
I am satisfied with what I used for experiments and research in my old days. I made it easy in America, although I could not cut it well because of insufficient power at home power supply.
This review is about item#34690607.
Adjustment of heating of large styrol cutter
5
From Japan
On 2013-12-01 17:52:41
Sometimes it is a recommended product from Toshiba which was manufacturing slidac, and I bought Yamashita Electric machinery. Although it is enough capacity for use, it is solid and has a sense of security.
This review is about item#34690607.