Buy more than* S$200* and get FREE SHIPPING

Ricoh Slider Transformer

5.00 (1)
...see all
Product Options
ADD TO CART
AS ONE Part Number Dimensions H1 (mm) Handle Thickness (mm) Dimensions J (mm) Scale Plate Output Current (A) Mounting Dimentsion C(mm) Input Voltage (V) Mounting Dimentsion B(mm) Body Weight (kg) Mounting Dimension A(mm) Output Voltage (V) Width W (mm) Height H (mm) Depth D (mm) Handle Diameter (phi mm) Scale Plate Diameter (phi mm) Shaft Diameter (phi mm) Dimensions H2(mm) Specification Output Capacity (kVA) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Dimensions H1 (mm) Handle Thickness (mm) Dimensions J (mm) Scale Plate Output Current (A) Mounting Dimentsion C(mm) Input Voltage (V) Mounting Dimentsion B(mm) Body Weight (kg) Mounting Dimension A(mm) Output Voltage (V) Width W (mm) Height H (mm) Depth D (mm) Handle Diameter (phi mm) Scale Plate Diameter (phi mm) Shaft Diameter (phi mm) Dimensions H2(mm) Specification Output Capacity (kVA) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-438-02 111 23 (Panel) 6 R21 (attachment) 10 phi 7 100 (50 / 60 Hz) 1 phi 2W 87.5 5.6 97.5 0 to 130 145 136 167 66 120 8 25 Unit/1 1 1PC 1 RSA-10 34690661 299.90 SGD
Shipped after 2017-09-25
1-438-01 113 23 (Panel) 7 R16 (attached) 5 phi6 100 (50/60Hz) 1phi2W 66.5 3.6 76.5 0 to 130 118 138 135 53 99 6 25 Unit/1 0.5 1PC 1 RSA-5 34690652 189.90 SGD
Shipped after 2017-09-25
- 108 19 (Panel) 4 R20 (attachment) 1 phi 4.5 100 (50 / 60 Hz) 1 phi 2W 56 2.4 61 0 to 130 108 130 130 52 89 6 22 Unit/1 0.1 1PC 1 RSA-1 34690625 139.90 SGD
Shipped after 2017-09-25
- 108 19 (Panel) 4 R20 (attachment) 2 phi 4.5 100 (50 / 60 Hz) 1 phi 2W 56 2.4 61 0 to 130 108 130 130 52 89 6 22 Unit/1 0.2 1PC 1 RSA-2 34690634 -
Discontinued
[x]
- 108 19 (Panel) 4 R20 (attached) 3 Phi4.5 100 (50 / 60Hz) 1Phi2W 56 2.6 61 0-130 108 130 130 52 89 6 22 - 0.3 1PC 1 RSA-3 34690643 179.90 SGD
Shipped after 2017-09-25
1-438-03 132 25 (Panel) 8 R27 (attached) 20 Phi9 100 (50 / 60Hz) 1Phi2W 120 10.4 135 0-130 210 161 237 88 160 10 29 - 2 1PC 1 RSA-20 34690677 559.90 SGD
Shipped after 2017-10-04
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Since the heater of the belt conveyor which dries the T-shirt did not have the function of temperature adjustment, adjustment was made with this transformer.
5
From Japan
On 2012-02-08 09:54:00
Actually, I used it for about three months, but it can be used without any problem. I also used continuous operation for more than 8 hours, but there was no problem.
This review is about item#34690677.