Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Specification Application Type Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Specification Application Type Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PP + POLYURETHANE Water flow available For trucks and large vehicles Mr. olive head 280 1PC 1 UY-B35 34681446 16.38 SGD
In stock
Polyurethane + rubber Water flow available For windows, body Great shine head 250 1PC 1 UY-SPH20 34681455 15.33 SGD
In stock
Polyurethane + rubber No water flow Window, Body, Snow Draining wiper fixed system 250 1PC 1 UY-SPH30 34681464 12.16 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Bus car wash
5
From Japan
On 2015-11-09 15:45:02
Both performance features of products we use with confidence. No problem. It was previously bought by the manufacturer directly. Because it is so from the previous, but difficult to use will around the head loosening the screw portion of the head during the car wash you have used fixed in the assembly after the screw. It is an additional purchase.
This review is about item#34681446.
car wash
4
From Japan
On 2014-12-07 16:05:07
Well it washes. I think that the wound is also difficult month.
This review is about item#34681446.
Car wash truck
1
From Japan
On 2013-02-11 19:16:44
The price was purchased several times the exchange head and the shaft because it was cheap, joining part because of the screw-in, it will do easily loose. In addition, it will lick the threaded portion of the torque is applied to the tightening side resin properties to reverse. Exchange shaft for use with fixed, such as a screw can not be used only about 2 times. At the same, it will also stress the sponge brush part falls off immediately. Still running cost is I think the most cheap in is if you use well.
This review is about item#34681446.
Car wash truck
3
From Japan
On 2011-11-23 08:19:36
Connection part is a fool.
This review is about item#34681446.

Related Products