Buy more than* S$200* and get FREE SHIPPING

Power Cable

4.67 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connector Shape
PERIPHERAL EQUIPMENT SIDE / PAC 3 RESULT.AC OUTLET SIDE / 2 PAC PLUG MALE 5PCS /
Cable Length (m)
1.8
Rating
AC125V 7A
Specification
Package C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KT-218 34691991 11.10 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Power supply for PC expansion
5
From Japan
On 2017-05-26 15:35:27
Because it is stable Elecom, it has no complaint. I would like Monotaro to sell its own brand at about 500 yen, too. Because the demand of second-hand PC and used monitor is also high, I think that it is more easy to buy if it is a little cheaper.
This review is about item#34691991.
Personal computer monitor power supply
3
From Japan
On 2017-05-04 05:34:41
Since only the personal computer monitor was unused and at hand, purchased the power cord. The length is just right, it helps.
This review is about item#34691991.
Equipment code exchange
5
From Japan
On 2017-04-27 09:08:43
I switched it because the power cord of my used amp became stiff and old.
This review is about item#34691991.
Used for household work
5
From Japan
On 2017-02-18 15:30:39
There is worry though the insertion is somewhat loose, but if you pay attention it can be used without problems, I like the price the most.
This review is about item#34691991.
DVD power supply
5
From Japan
On 2016-07-26 18:26:56
There are no special improvement points on use.
This review is about item#34691991.
When test facility was created
5
From Japan
On 2016-04-29 13:38:35
Texture is good.
This review is about item#34691991.

Related Products