Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Correspondence/Support Color Compatible Cable Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspondence/Support Color Compatible Cable Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Architecture) support companies Black 5.0 to 8.7 1PC 1 NF-59S 75909504 6.99 SGD
In stock
(Architecture) support companies Black 7.0 to 11.8 1PC 1 NF-72S 75909513 10.99 SGD
In stock
- - 3.0 - 6.6 1PC 1 NF-37SS 34692043 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Used for noise canceller of usb switching power supply
5
From Japan
On 2018-01-09 21:21:27
The noise that was entering Carradio has decreased so much that it does not care.
This review is about item#75909504.
Noise countermeasure of drive recorder
4
From Japan
On 2017-12-04 17:21:01
I tried installing it as a noise control on the in-vehicle TV, I think that it was considerably alleviated although it is not a perfect measure.
This review is about item#34692043.
Noise countermeasure of Chinese dore reco
5
From Japan
On 2017-10-22 07:35:10
Oddly from the main body of the dorareko, it occurred, so purchase 3 pieces of the same product corresponding to 3 mm! Two at the nearest place of the main unit side by side When one is installed in an invisible place in the head panel The ZAZER sound has disappeared so that FM transmitter can be used. Appreciation
This review is about item#34692043.
As a filter
4
From Japan
On 2017-07-29 17:17:26
Because it was a different kind of noise There is no comment in particular.
This review is about item#75909513.
Connection between laser welding machine main unit and computer
3
From Japan
On 2016-02-02 17:02:03
The joint portion of the joint is also solid, and there are also parts to fix the wire and it can be firmly fixed. (Because of this fixed part, there is no margin for the thicker side, and it requires a considerable force for fixing.) → By the way, by cutting this part (not removing → fixing effect remaining) it also corresponds to a thick wire diameter did it.
This review is about item#34692043.

Related Products