Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

UL-90 Adapter 90 Degree Union Elbow

3.00 (1)
Caution
Be sure to screw the screw type(JIS, PF, PT, metric screw threads, unified screw thread, NPT, etc.) and seat surface(male seat, female seat, packing seat, O-rings, etc.), because the adapter is just a coupling connecting the body and the cap of the hose.
...see all>
Product Options
ADD TO CART
Screw Diameter T2 Material Screw Diameter T1 Plating Dimension HEX(mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimension D (phi mm) Dimension F (mm) Dimensions A (mm) Nominal Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter T2 Material Screw Diameter T1 Plating Dimension HEX(mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimension D (phi mm) Dimension F (mm) Dimensions A (mm) Nominal Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - -   1PC 1 UL-90-9-SS 34681805 15.99 SGD
In stock
G1/4 Iron R1/4 Trivalent Chromate 19 25 10 16 5.5 17 27 6   1PC 1 UL-90-6-SS 34681796 10.99 SGD
In stock
G3/4 Iron R3/4 Trivalent Chromate 36 43 19 30 16.0 32 43 19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UL-90-19-SS 34681823 38.99 SGD
Shipped after 2018-06-22
G1 Iron R1 Trivalent Chromate 41 50 22 36 21.5 38 49 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UL-90-25-SS 34681832 63.99 SGD
Shipped after 2018-06-22
- - - - - - - - - - - -   1PC 1 UL-90-12-SS 34681814 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Hydraulic hose fitting
3
From Japan
On 2017-09-22 07:07:52
In addition, thank you. I am using it several times, but there is no problem.
This review is about item#34681814.

Related Products