Buy more than* S$200* and get FREE SHIPPING

SR-17 Different Diameter Adapter

4.67 (3)
Caution
Be sure to screw the screw type(JIS, PF, PT, metric screw threads, unified screw thread, NPT, etc.) and seat surface(male seat, female seat, packing seat, O-rings, etc.), because the adapter is just a coupling connecting the body and the cap of the hose.
...see all
Product Options
ADD TO CART
Nominal Diameter Dimensions L (mm) Material Screw Diameter T2 Screw Diameter T1 Plating Dimensions B (mm) Dimensions E (mm) Dimension D (phi mm) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter Dimensions L (mm) Material Screw Diameter T2 Screw Diameter T1 Plating Dimensions B (mm) Dimensions E (mm) Dimension D (phi mm) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - -   1PC 1 SR-17-9x12-SS 34682313 7.27 SGD
In stock
25x19 47.5 Iron R3/4 G1 Trivalent Chromate 22.5 36 21.5 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-17-25x19-SS 34682365 22.44 SGD
Shipped after 2017-03-30
19x25 48.5 Iron R1 G3/4 Trivalent Chromate 21.5 41 16.0 27 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-17-19x25-SS 34682356 22.44 SGD
Shipped after 2017-03-30
19x12 43.5 Iron R1/2 G3/4 Trivalent Chromate 21.5 32 16.0 22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-17-19x12-SS 34682347 10.93 SGD
Shipped after 2017-03-30
12x19 45.0 Iron R3/4 G1/2 Trivalent Chromate 20.0 36 10.0 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-17-12x19-SS 34682331 10.93 SGD
Shipped after 2017-03-30
6x3 30.0 Iron R1/8 G1/4 tri chromate 16.0 19 5.5 14   1PC 1 SR-17-6x3-SS 34682286 4.61 SGD
In stock
6x9 35.0 Iron R3/8 G1/4 tri chromate 16.0 22 5.5 19   1PC 1 SR-17-6x9-SS 34682295 5.81 SGD
In stock
9x6 34.5 Iron R1/4 G3/8 tri chromate 17.5 22 7.0 17   1PC 1 SR-17-9x6-SS 34682304 5.86 SGD
In stock
12x9 39.0 Iron R3/8 G1/2 Trivalent chromate 20.0 27 10.0 19   1PC 1 SR-17-12x9-SS 34682322 7.43 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Irregular shape of the swivel adapter
4
From Japan
On 2016-04-10 15:11:39
Although hexagonal portion was just a little thin and the intended use Used without problems
This review is about item#34682286.
The refrigerant vacuum pump
5
From Japan
On 2014-07-21 18:43:06
Is the amount of affordable
This review is about item#34682286.
Repair of old sprayer or a high-pressure washer
5
From Japan
On 2013-11-08 00:46:51
Since the old days of the power sprayer or a high-pressure washer is often the joint of the current standard and the different threads are used, these conversion adapter is very helpful to be part removing the nozzle and hoses.
This review is about item#34682304.

Related Products