Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Caution
Be sure to screw the screw type(JIS, PF, PT, metric screw threads, unified screw thread, NPT, etc.) and seat surface(male seat, female seat, packing seat, O-rings, etc.), because the adapter is just a coupling connecting the body and the cap of the hose.
Material
Iron
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Plating Dimension HEX(mm) Screw Diameter T Dimension d (phi mm) Dimensions B (mm) Dimensions A (mm) Nominal Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Plating Dimension HEX(mm) Screw Diameter T Dimension d (phi mm) Dimensions B (mm) Dimensions A (mm) Nominal Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 Trivalent Chromate 46 G1 1/4 27.5 24 14 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MS-3-32-SS 34682602 45.99 SGD
Shipped after 2018-06-29
45 Trivalent Chromate 60 G2 44.0 28 17 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MS-3-50-SS 34682627 96.99 SGD
Shipped after 2018-06-29
36 Trivalent Chromate 36 G1 21.5 22 14 25   1PC 1 MS-3-25-SS 34682593 13.99 SGD
Shipped after 2018-06-25
38 Trivalent Chromate 50 G1 1/2 33.0 24 14 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MS-3-38-SS 34682611 56.99 SGD
Shipped after 2018-06-29
21 tri chromate 17 G1/4 5.5 13 8 6   1PC 1 MS-3-6-SS 34682557 3.99 SGD
Shipped after 2018-06-25
23 tri chromate 19 G3/8 7.0 15 8 9   1PC 1 MS-3-9-SS 34682566 4.99 SGD
Shipped after 2018-06-25
28 Trivalent chromate 22 G1/2 10.0 18 10 12   1PC 1 MS-3-12-SS 34682575 7.99 SGD
Shipped after 2018-06-25
32 Trivalent chromate 32 G3/4 16.0 20 12 19   1PC 1 MS-3-19-SS 34682584 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
KATO Rough Terrain Crane's Outrigger Cylinder O / H is a plug after removing the pipe.
5
From Japan
On 2016-06-15 18:35:32
Since there are various specification tables of necessary sizes within a lot of plug types, I made a mistake crying order.
This review is about item#34682566.
Construction machinery, repair of agricultural machinery, etc.
5
From Japan
On 2016-06-08 07:54:42
When removing a hydraulic cylinder etc, oil blasts from the high pressure hose, so this blind plug is indispensable. Because it can be used for high pressure because it can even move the machine with the engine, it is like a tool that can not be missed in our work.
This review is about item#34682557.
Roughter clen cylinder oil leakage repair Use oil as a stopper to prevent leakage when removing the hose.
5
From Japan
On 2016-05-08 08:19:16
There are a lot of kinds of items of this kind, but they are confused, but I was able to order without hesitating because it is described in HP to descriptive text, size, size. Also, delivery was very fast, it was saved.
This review is about item#34682557.
To the blanking stopper when replacing the hydraulic hose
5
From Japan
On 2014-07-14 19:28:45
It is satisfying because it can be used normally
This review is about item#34682557.

Related Products