Buy more than* S$200* and get FREE SHIPPING

MS-4 Caps

5.00 (2)
Caution
Be sure to screw the screw type(JIS, PF, PT, metric screw threads, unified screw thread, NPT, etc.) and seat surface(male seat, female seat, packing seat, O-rings, etc.), because the adapter is just a coupling connecting the body and the cap of the hose.
Material
Iron
...see all
Product Options
ADD TO CART
Dimensions A (mm) Nominal Diameter Dimensions L (mm) Dimensions HEX2 (mm) Dimensions HEX1 (mm) Plating Screw Diameter T Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Nominal Diameter Dimensions L (mm) Dimensions HEX2 (mm) Dimensions HEX1 (mm) Plating Screw Diameter T Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 32 43 46 50 Trivalent Chromate G1 1/4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MS-4-32-SS 34682864 58.88 SGD
Shipped after 2017-01-24
14 38 43 50 60 Trivalent Chromate G1 1/2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MS-4-38-SS 34682873 75.02 SGD
Shipped after 2017-01-24
17 50 52 60 70 Trivalent Chromate G2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MS-4-50-SS 34682882 119.90 SGD
Shipped after 2017-01-24
14 25 40 36 41 Trivalent Chromate G1   1PC 1 MS-4-25-SS 34682855 20.66 SGD
In stock
8 6 25 17 19 tri chromate G1/4   1PC 1 MS-4-6-SS 34682812 5.22 SGD
In stock
8 9 27 19 22 Trivalent chromate G3/8   1PC 1 MS-4-9-SS 34682821 6.68 SGD
In stock
10 12 32 22 27 Trivalent chromate G1/2   1PC 1 MS-4-12-SS 34682837 8.50 SGD
In stock
12 19 35 32 36 Trivalent chromate G3/4   1PC 1 MS-4-19-SS 34682846 14.30 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used to plug the hose when removing the hydraulic cylinder.
5
From Japan
On 2016-05-08 08:20:14
This kind of product types There are a lot of you confused, but the description, size, we can be ordered without hesitation because they are described in HP to size. In addition, delivery is very fast, was saved.
This review is about item#34682812.
Piping blind
5
From Japan
On 2015-02-06 13:09:15
Delivery, is satisfied, including the inventory situation.
This review is about item#34682821.

Related Products