Buy more than* S$200* and get FREE SHIPPING

Energy Saving Power Strip, Switch, 4 Outlet

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Plug Socket Shape
2P
Plug Socket Number
4
Color
White
Material
Body / ABS resin, plug / PVC, outlet / urea resin
...see all>
Product Options
ADD TO CART
Outlet Plug Shape Cord Length (m) Rating Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outlet Plug Shape Cord Length (m) Rating Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2P swing plug 1 125V 15A 1500W 214 Central switch Double coated Swing plug 1PC 1 T-E01-2410WH 34692287 -
Discontinued
[x]
- 2P ? swing plug 2 125V 15A 1500W 280 Central switch Double coated Swing plug 1PC 1 T-E01-2420WH 34692296 -
Discontinued
[x]
Four ports 2P / swing plug 3 125V/15A/1500W 346 - 1PC 1 T-E01-2430WH 34692305 -
Discontinued
[x]
ADD TO CART

Related Products