Buy more than* S$200* and get FREE SHIPPING

Energy Saving Power Strip, Switch, 6 Outlet

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Plug Socket Shape
2P
Plug Socket Number
6
Color
White
Material
Body / ABS resin, plug / PVC, outlet / urea resin
...see all>
Product Options
ADD TO CART
Weight (g) Specification Plug Shape Cord Length (m) Rating Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Specification Plug Shape Cord Length (m) Rating Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
372 Central switch Double coated Swing plug 2P ? swing plug 3 125V 15A 1500W 1PC 1 T-E01-2630WH 34692332 -
Discontinued
[x]
240 - 2P swing plug 1 125V 15A 1500W 1PC 1 T-E01-2610WH 34692314 -
Discontinued
[x]
ADD TO CART

Related Products