Buy more than* S$200* and get FREE SHIPPING

MS-1 Plugs, Mili Screw

5.00 (2)
Caution
Be sure to screw the screw type(JIS, PF, PT, metric screw threads, unified screw thread, NPT, etc.) and seat surface(male seat, female seat, packing seat, O-rings, etc.), because the adapter is just a coupling connecting the body and the cap of the hose.
Plating
Trivalent chromate
Material
Iron
...see all>
Product Options
ADD TO CART
Screw Diameter M Dimensions B (mm) Dimensions A (mm) Dimensions L (mm) Dimension HEX(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter M Dimensions B (mm) Dimensions A (mm) Dimensions L (mm) Dimension HEX(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M14-P1.5 16.5 8 24.5 17   1PC 1 MS1-M14-SS 34683196 8.99 SGD
In stock
M24-P1.5 23.0 12 35.0 27   1PC 1 MS1-M24-SS 34683223 14.99 SGD
Shipped after 2018-01-29
M33-P1.5 30.0 12 44.0 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MS1-M33-SS 34683241 29.99 SGD
Shipped after 2018-01-25
M22-P1.5 20.0 10 30.0 27   1PC 1 MS1-M22-SS 34683214 12.99 SGD
In stock
M30-P1.5 28.0 12 40.0 36   1PC 1 MS1-M30-SS 34683232 25.99 SGD
In stock
M18-P1.5 18.0 8 26.0 22   1PC 1 MS1-M18-SS 34683205 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of hydraulic equipment
5
From Japan
On 2016-07-06 20:57:34
It is convenient to be able to purchase through mail order, as there are many cases that there is no stock in the dealer in many thread sizes that are not common.
This review is about item#34683214.
Used as an oil cap for a tractor rotary
5
From Japan
On 2015-12-11 06:21:25
It was a very old machine part of the tractor of the day, since it has not been sold yet and sold elsewhere, I found it after searching for sizes (screw standards) that match. I am very saved.
This review is about item#34683214.

Related Products