Buy more than* S$200* and get FREE SHIPPING

Energy Saving Power Strip, Switch, 6 Outlet

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Plug Shape
2P ? swing plug
Body Dimensions (Width x Depth x Height) (mm)
With the exception of the plug and 310 x 50 x 32 code portion
Plug Socket Shape
2P
Plug Socket Number
6
Rating
125V 15A 1500W
Color
White
Material
Body / ABS resin, plug / PVC, outlet / urea resin
Specification
Individual switch Double coated Swing plug
...see all
Product Options
ADD TO CART
Weight (g) Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
368 1 1PC 1 T-E02-2610WH 34692375 -
Discontinued
[x]
500 3 1PC 1 T-E02-2630WH 34692393 -
Discontinued
[x]
ADD TO CART

Related Products