Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Energy Saving Power Strip, Switch, 6 Outlet

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Plug Shape
2P ? swing plug
Body Dimensions (Width x Depth x Height) (mm)
With the exception of the plug and 310 x 50 x 32 code portion
Plug Socket Shape
2P
Plug Socket Number
6
Rating
125V 15A 1500W
Color
White
Material
Body / ABS resin, plug / PVC, outlet / urea resin
Specification
Central and Individual switch Dust shutter Double coated Swing plug
...see all>
Product Options
ADD TO CART
Cord Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cord Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 438 1PC 1 T-E03-2620WH 34692445 -
Discontinued
[x]
3 504 1PC 1 T-E03-2630WH 34692454 -
Discontinued
[x]
ADD TO CART

Related Products