Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dust Prevention Shutter Power Strip, Energy Saving, 6 Outlet

1.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Plug Socket Shape
2P
Plug Socket Number
6
Color
White
Material
Body / ABS resin, plug / PVC, outlet / urea resin
...see all>
Product Options
ADD TO CART
Outlet Plug Shape Cord Length (m) Rating Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outlet Plug Shape Cord Length (m) Rating Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Six ports 2P / swing plug 2 125V/15A/1500W 458 1PC 1 T-E04-2620WH 34692506 -
Discontinued
[x]
- 2P ? swing plug 3 125V 15A 1500W 524 1PC 1 T-E04-2630WH 34692515 -
Discontinued
[x]
- 2P ? swing plug 1 125V 15A 1500W 392 1PC 1 T-E04-2610WH 34692497 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Used for lighting, electric tools etc.
1
From Japan
On 2014-02-04 16:33:15
The movable part of the switch broke around the second day after I started using it, so I could not use it in only one place, so it is disappointing because I have not used any strange usage.

Related Products