Buy more than* S$200* and get FREE SHIPPING

RoHS Compliant Power Strip, Retaining, Magnet

4.00 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Plug Shape
3P ? Straight plug
Body Dimensions (Width x Depth x Height) (mm)
200x45x29.6
Plug Socket Shape
3P
Plug Socket Number
4
Rating
Up to 15A ? 125V ? 1500W
Accessories
3P -> 2P conversion adapter (grounded)
...see all>
Product Options
ADD TO CART
Cord Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cord Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 379-9395 1PC 1 T-ECOH3430NM 34692542 30.99 SGD
In stock
5 379-9409 1PC 1 T-ECOH3450NM 34692551 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Production process line setting
5
From Japan
On 2017-12-08 14:31:09
Three terminal table taps, the outlet side also corresponded, but we have not usually sold so it was very helpful.
This review is about item#34692542.
On the outlet socket
3
From Japan
On 2016-10-31 13:00:07
Purchase for sorting out outlets, outlets are organized for each type and used.
This review is about item#34692542.
Extension of outlet
3
From Japan
On 2016-09-29 16:43:47
The retaining lock was not locked and there was a slightly loose one.
This review is about item#34692551.
As a rack inside power supply
2
From Japan
On 2016-07-10 20:25:41
There is a gap between the top and bottom of the housing case. The case is not closed properly. not good.
This review is about item#34692542.
Power supply from outlet
5
From Japan
On 2016-05-15 20:29:12
It seems that you can use octopus safely.
This review is about item#34692551.
Schedule for going out of office
5
From Japan
On 2015-07-15 07:58:45
From previous use (2nd generation) This performance at this price. I am convinced. It is also good to be light.
This review is about item#34692542.
Experiment
5
From Japan
On 2015-06-05 14:45:04
I was very saved because I could insert a power plug with a ground
This review is about item#34692542.

Related Products