Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Lightning Surge Power Strip, 6 Outlet

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Plug Socket Shape
2P
Plug Socket Number
6
Material
Body / ABS resin, plug / PVC, outlet / urea resin
...see all
Product Options
ADD TO CART
Cord Length (m) Rating Weight (g) Color Outlet Plug Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cord Length (m) Rating Weight (g) Color Outlet Plug Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 125V/15A/1500W 335 White Six ports 2P / swing plug 1PC 1 T-K01-2625WH 34692856 -
Discontinued
[x]
2.5 125V 15A 1500W 335 Black - 2P ? swing plug 1PC 1 T-K01-2625BK 34692847 -
Discontinued
[x]
5 125V 15A 1500W 504 White - 2P ? swing plug 1PC 1 T-K01-2650WH 34692874 -
Discontinued
[x]
ADD TO CART

Related Products