Buy more than* S$200* and get FREE SHIPPING

SR-33GN NPT Elbow Adapter

5.00 (1)
Caution
Be sure to screw the screw type(JIS, PF, PT, metric screw threads, unified screw thread, NPT, etc.) and seat surface(male seat, female seat, packing seat, O-rings, etc.), because the adapter is just a coupling connecting the body and the cap of the hose.
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) G Nominal Diameter Material NPT Plating Dimension d (phi mm) Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) G Nominal Diameter Material NPT Plating Dimension d (phi mm) Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16.0 16 17 24.0 G1/4 6 Iron NPT1/4 Trivalent Chromate 5.5 25.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-33GN-6-SS 34686206 24.99 SGD
Shipped after 2018-01-23
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-33GN-9-SS 34686215 25.99 SGD
Shipped after 2018-01-23
20.0 24 24 32.0 G1/2 - Iron NPT1/2 Trivalent Chromate 10.0 36.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-33GN-12-SS 34686224 29.99 SGD
Shipped after 2018-01-23
21.5 30 28 36.5 G3/4 19 Iron NPT3/4 Trivalent Chromate 16.0 43.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-33GN-19-SS 34686233 50.99 SGD
Shipped after 2018-01-23
22.5 36 32 40.5 G1 25 Iron NPT1 Trivalent Chromate 21.5 50.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-33GN-25-SS 34686242 62.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for US made hydraulic controller
5
From Japan
On 2016-03-02 17:46:07
Although the price is expensive compared to JIS standards, the use impression was satisfactory although it was a difficult point.
This review is about item#34686224.

Related Products