Buy more than* S$200* and get FREE SHIPPING

High Voltage Bushing

5.00 (2)
Caution
Be sure to screw the screw type(JIS, PF, PT, metric screw threads, unified screw thread, NPT, etc.) and seat surface(male seat, female seat, packing seat, O-rings, etc.), because the adapter is just a coupling connecting the body and the cap of the hose.
...see all>
Product Options
ADD TO CART
Nominal Diameter Dimensions L (mm) Material Screw Diameter T2 Screw Diameter T1 Plating Dimension HEX(mm) Dimensions B (mm) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter Dimensions L (mm) Material Screw Diameter T2 Screw Diameter T1 Plating Dimension HEX(mm) Dimensions B (mm) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - -   1PC 1 M-9x19-SS 34686714 7.99 SGD
In stock
- - - - - - - - -   1PC 1 M-3x6-SS 34686653 3.99 SGD
In stock
19x25 33 Iron R1 RC3/4 Trivalent Chromate 36 22 11   1PC 1 M-19x25-SS 34686741 13.99 SGD
Shipped after 2018-01-31
6x19 30 Iron R3/4 Rc1/4 Trivalent Chromate 30 20 10   1PC 1 M-6x19-SS 34686705 7.99 SGD
In stock
12x25 33 Iron R1 Rc1/2 Trivalent Chromate 36 22 11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M-12x25-SS 34686732 19.99 SGD
Shipped after 2018-01-30
3x9 23 Iron R3/8 Rc1/8 tri chromate 19 15 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M-3x9-SS 34686662 3.99 SGD
Shipped after 2018-01-30
6x9 23 Iron R3/8 Rc1/4 tri chromate 19 15 8   1PC 1 M-6x9-SS 34686671 3.99 SGD
In stock
6x12 27 Iron R1/2 Rc1/4 Trivalent chromate 24 18 9   1PC 1 M-6x12-SS 34686687 4.99 SGD
In stock
9x12 27 Iron R1/2 Rc3/8 Trivalent chromate 24 18 9   1PC 1 M-9x12-SS 34686696 4.99 SGD
In stock
12x19 30 Iron R3/4 Rc1/2 tri chromate 30 20 10   1PC 1 M-12x19-SS 34686723 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a part of a manufacturing machine
5
From Japan
On 2015-10-28 15:53:31
I told the manufacturer products to driftwalks. Since the finish of the screw part is smooth, it is good to seal the sealant.
This review is about item#34686741.
Used for hydraulic piping of heavy equipment.
5
From Japan
On 2013-09-18 13:57:44
Since the accuracy of the screw is good, it can be used without problems.
This review is about item#34686671.

Related Products