Buy more than* S$200* and get FREE SHIPPING

Sockets for High Pressure

4.50 (4)
Caution
Be sure to screw the screw type(JIS, PF, PT, metric screw threads, unified screw thread, NPT, etc.) and seat surface(male seat, female seat, packing seat, O-rings, etc.), because the adapter is just a coupling connecting the body and the cap of the hose.
Plating
Trivalent chromate
Material
Iron
...see all>
Product Options
ADD TO CART
Nominal Diameter Dimensions L (mm) Dimension HEX(mm) Screw Diameter T Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter Dimensions L (mm) Dimension HEX(mm) Screw Diameter T Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 45 41 Rc1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OA-25-SS 34687116 21.99 SGD
Shipped after 2018-05-29
3 20 14 Rc1/8   1PC 1 OA-3-SS 34687064 3.99 SGD
In stock
6 25 19 Rc1/4   1PC 1 OA-6-SS 34687073 3.99 SGD
In stock
9 30 22 Rc3/8   1PC 1 OA-9-SS 34687082 4.99 SGD
In stock
12 36 27 Rc1/2   1PC 1 OA-12-SS 34687091 6.99 SGD
In stock
19 40 36 Rc3/4   1PC 1 OA-19-SS 34687107 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Car Maintenance
5
From Japan
On 2017-03-31 07:26:28
I always looking for catalogs. Female + female sockets were not found on the market and there was not quite a substitute, but thanks to the feeling that it is monoteraw to flowing stones.
This review is about item#34687064.
Pneumatic equipment repair
5
From Japan
On 2015-03-06 19:01:31
Even special size, it arrives in a few days and it is saved without waiting for work!
This review is about item#34687091.
Extension of hydraulic coupling
3
From Japan
On 2013-12-23 22:48:32
Quality is very well done. It was shipped immediately.
This review is about item#34687082.
Hydraulic piping
5
From Japan
On 2013-12-17 22:10:18
It is comparable to other companies' products.
This review is about item#34687091.

Related Products