Buy more than* S$200* and get FREE SHIPPING

Thunder Guard Power Strip, Switch, 6 Outlet

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Plug Shape
2P ? swing plug
Body Dimensions (Width x Depth x Height) (mm)
With the exception of the plug and 310 x 50 x 32 code portion
Plug Socket Shape
2P
Plug Socket Number
6
Rating
125V 15A 1500W
Material
Body / ABS resin, plug / PVC, outlet / urea resin
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Cable Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Cable Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 372-7157 5 636 1PC 1 T-K03-2650WH 34693032 -
Discontinued
[x]
White 372-7149 2.5 471 1PC 1 T-K03-2625WH 34693014 -
Discontinued
[x]
Black - 2.5 471 1PC 1 T-K03-2625BK 34693005 -
Discontinued
[x]
ADD TO CART

Related Products