Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dust Prevention Shutter Power Strip, Lightning Surge, 4 Outlet

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Plug Socket Shape
2P
Plug Socket Number
4
Material
Body / ABS resin, plug / PVC, outlet / urea resin
...see all>
Product Options
ADD TO CART
Plug Shape Outlet Cable Length (m) Rating Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Shape Outlet Cable Length (m) Rating Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2P / swing plug Four ports 2.5 125V/15A/1500W 414 Black 1PC 1 T-K04-2425BK 34693041 -
Discontinued
[x]
2P ? swing plug - 2.5 125V 15A 1500W 414 White 1PC 1 T-K04-2425WH 34693057 -
Discontinued
[x]
2P ? swing plug - 5 125V 15A 1500W 573 White 1PC 1 T-K04-2450WH 34693075 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for computers installed on site
4
From Japan
On 2015-05-21 08:36:31
I am saved because it is a dusty workplace. Also, since it is a device connected to machines to be machined, lightning guards are also good.
This review is about item#34693041.

Related Products