Buy more than* S$200* and get FREE SHIPPING

Dust Prevention Shutter Power Strip, Lightning Surge, 6 Outlet

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Plug Shape
2P ? swing plug
Body Dimensions (Width x Depth x Height) (mm)
With the exception of the plug and 310 x 50 x 32 code portion
Plug Socket Shape
2P
Plug Socket Number
6
Rating
125V 15A 1500W
Material
Body / ABS resin, plug / PVC, outlet / urea resin
...see all>
Product Options
ADD TO CART
Cable Length (m) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (m) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 495 White 1PC 1 T-K04-2625WH 34693093 -
Discontinued
[x]
5 660 White 1PC 1 T-K04-2650WH 34693111 -
Discontinued
[x]
2.5 495 Black 1PC 1 T-K04-2625BK 34693084 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to consolidate outlets in the office
5
From Japan
On 2015-03-22 15:29:07
It eliminated anxiety about fire caused by dust. In addition, we were able to eliminate anxiety caused by lightning strikes. Most importantly, I am very thankful that the wiring has been organized.
This review is about item#34693084.

Related Products