Buy more than* S$200* and get FREE SHIPPING

AC Adapter Direct Connection Plug, 2P

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Plug Shape
2P ? L-type plug
Plug Socket Shape
2P
Rating
However 125V ? 12A, I and only in Japan.
Standard
PSE fit (body)
Weight (g)
18
Accessories
L-type
Description
AC adapter for direct connection plug to be connected to the outlet as it is the AC adapter is (L type 2P type). AC cable is not necessary, I can carry a compact AC adapter. Plug and socket since the L-shaped, can be connected let along good to wall AC adapter body.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T-PCAD22V 34693321 8.80 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Charging adapter
3
From Japan
On 2016-12-22 09:39:01
It is useful for the function itself, it is convenient, but the construction is too complicated, the plug of the 100 V plug and the plug of the adapter should be 90 degrees of the ideal, one of the two is bent at an acute angle and can not be used Although not, it is clunky.

Related Products