Buy more than* S$200* and get FREE SHIPPING

AC Adapter AC Cable, 3P

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Plug Shape
Outlet side / 2P Straight plug (ground cord) adapter body side / 3P socket (L Type: male)
Plug Socket Shape
3P
Rating
However 125V 7A, I and only in Japan.
...see all>
Product Options
ADD TO CART
Cable Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.2 52 1PC 1 T-PCM302 34693416 12.99 SGD
Shipped after 2018-01-22
2 186 1PC 1 T-PCM320 34693434 13.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Projector connection
5
From Japan
On 2017-09-08 21:26:08
I was in trouble because I lost my AC cord. It fitted perfectly, so it started. It was saved.
This review is about item#34693434.

Related Products