Buy more than* S$200* and get FREE SHIPPING

Triple Power Strip 3 Outlet

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Plug Socket Shape
2P
Plug Socket Number
3
Rating
To 125V/15A/1500W
...see all
Product Options
ADD TO CART
Color Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White Increase units of the outlet. 1PC 1 T-TR1WH 34693531 -
Discontinued
[x]
Black Increase units of the outlet. 1PC 1 T-TR1BK 34693522 -
Discontinued
[x]
Black - 1PC 1 T-TR3BK 34693547 -
Discontinued
[x]
White - 1PC 1 T-TR3WH 34693556 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for branching the power supply behind the bed ♪
5
From Japan
On 2015-08-15 12:07:55
Because the back of the bed is a narrow place, the tap was thinking about a slim type. Slim and stylish design, reliable quality ... It's a very good product.
This review is about item#34693547.

Related Products