Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

EU RoHS Directive Conformity Dual Structure Construction Power Strip, 6 Outlet

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Plug Shape
3P ? Straight plug
Body Dimensions (Width x Depth x Height) (mm)
295x43x25
Plug Socket Shape
3P
Plug Socket Number
6
Rating
15A 125V 1500W
Standard
EURoHS directive compliant, environmentally friendly package
Color
Light gray
Material
Body: ABS, plug receiving portion: urea resin
...see all>
Product Options
ADD TO CART
Cable Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 640 1PC 1 T-WRM3630LG/RS 34693644 58.99 SGD
In stock
5 930 1PC 1 T-WRM3650LG/RS 34693653 64.99 SGD
In stock
ADD TO CART

Related Products