Buy more than* S$200* and get FREE SHIPPING

Bulb Lamp

4.33 (15)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Glass Finishing
White
Valve Diameter (phi mm)
20
Rated Lamp Power (W)
5
Rating Life (Hours)
About 5060
Rated Power Consumption (W)
5
Connector
E12
Rated Voltage (V)
100
Overall Length (mm)
48
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 G-1010H 34687274 1.72 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 3
2 star 0
1 star 0
Review Rating: 4.33
15 Customer Reviews
The reviews are automatic translation.
Lighting in the office
5
From Japan
On 2017-09-14 07:43:21
If you want it suddenly, it will be expensive at home electronics mass retailers, but I think that it is good as a price to prepare from everyday. It has a half a year over in the form that it lights constantly at night.
This review is about item#34687274.
Reserve
4
From Japan
On 2017-06-17 14:38:22
I bought it from a monotaro because it is not necessarily sold out when I go to buy at a shop
This review is about item#34687274.
I used it for the fluorescent lamp Nishoku.
4
From Japan
On 2017-01-17 16:42:23
I used one of this nutmet. Replacement is easy and ends in 20 seconds. There is not a feeling of this nutmetto for a year. But, it is bright in good condition.
This review is about item#34687274.
Replacing the light bulb
5
From Japan
On 2017-01-13 21:29:25
Since equipment is old, it is good because it is useless to replace it with LED bulbs now.
This review is about item#34687274.
cheap
4
From Japan
On 2016-04-28 16:48:34
It was good as I bought it cheaply.
This review is about item#34687274.
Exchange
3
From Japan
On 2016-01-12 10:38:29
very good.
This review is about item#34687274.
When replacing the light bulb
5
From Japan
On 2015-01-09 06:50:49
It is OK if you are cheap
This review is about item#34687274.
Bean light bulb
5
From Japan
On 2013-07-12 17:09:36
Unlike other products
This review is about item#34687274.
As a night light such as a living room
5
From Japan
On 2013-01-11 14:23:26
There are lots of resin balls recently and this is not so good, but what was sent was good with glass bulbs. It is a thing with a considerable lifetime and the next purchase is unknown.
This review is about item#34687274.
For replacement of lighting equipment
5
From Japan
On 2012-10-08 20:37:56
Because it was out of bulbs, it was purchased for replacement, because it was \ 298 yen in the neighborhood supermarket, I was satisfied with the price side only.
This review is about item#34687274.

Related Products