Buy more than* S$200* and get FREE SHIPPING

Fluorescent Lamp Starter, Glow Starter

3.80 (10)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Oprerations
About 6000 times or more
Tube Length (mm)
40
Clasp
Threaded type
Working Voltage (V)
100
Connector
E17
Pipe Diameter (phi mm)
17
Type
Glow (FG-1E)
Type
E-
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 G-5050H(FG-1E) 34687283 1.14 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 1
1 star 1
Review Rating: 3.80
10 Customer Reviews
The reviews are automatic translation.
Maintenance of lighting equipment
5
From Japan
On 2017-01-12 17:18:18
Was saved in goods too cheap so was beginning think about time or try to stop even the fluorescent lamp
This review is about item#34687283.
For lighting
5
From Japan
On 2016-06-02 20:37:17
Therefore buy cheaper than home improvement. I use normally.
This review is about item#34687283.
Daily necessities
5
From Japan
On 2016-01-13 20:41:50
In a similar price as home improvement, since there is no time and effort to come to buy when free shipping convenient.
This review is about item#34687283.
For the lighting of a fluorescent lamp
1
From Japan
On 2015-10-12 23:37:17
8 pack (16) we purchased, but the 2 pack of (four) was defective. After the exchange in this product, the fluorescent lamp is not lit, or was in an unstable state. For comparison Was fitted with a third-party products, the problem is because that did not occur, the neck-mentioned products purchased this time It is determined that failure, I would like your report. It seems there is a problem with the quality management.
This review is about item#34687283.
Lighting
5
From Japan
On 2014-01-22 14:06:23
Cost performance best.
This review is about item#34687283.
Fluorescent lamp exchange
2
From Japan
On 2012-11-08 20:52:07
In quite a rate, there was a defective product. Even if the much cheaper price, I think that there is no sense in defective. In the first-class brand item it was never hit the defective product until now.
This review is about item#34687283.
Lighting
4
From Japan
On 2012-11-06 15:43:31
It was in a most cheap likely here because there are no particular attention. I use normally.
This review is about item#34687283.
Free Shipping Measures
5
From Japan
On 2012-09-25 11:24:09
Looking close to the retailers seem recently tube has been soaring. This is as long as happy not the same as the old days. Thank you for your help in here for the time being because the LED lighting does not appear is still expensive and hand.
This review is about item#34687283.
Indoor lamps
3
From Japan
On 2012-06-11 08:28:43
Cheap good price in two pieces of simple packaging. I wonder if life has much.
This review is about item#34687283.
The replacement of the lighting tube out
3
From Japan
On 2012-06-04 18:50:04
It is very ordinary and can be easily replaced. But right now it does not feel that cheap because it sold in three 100 yen at 100 average And I think that I should have bought in passing who bought something because the shipping cost.
This review is about item#34687283.