Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Retaining Magnet Lightning Surge Power Strip, 7 Outlet

4.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Body Dimensions (Width x Depth x Height) (mm)
About 295 x 50 x 31
Packing
PE bag
Code Diameter (phi mm)
About 8.5
Plug Socket Shape
3P
Plug Socket Number
7
Rating
Up to 15A ? 125V ? 1500W
Accessories
3P-2P conversion adapter
...see all>
Product Options
ADD TO CART
Cable Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 5 328-3470 1PC 1 T-Y055NDA 34693714 43.99 SGD
Shipped after 2018-06-25
About 3 328-3461 1PC 1 T-Y053NDA 34693696 36.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Expansion of outlet on workbench
4
From Japan
On 2018-01-15 15:23:19
In the type of 4 mouth that I used to eat, I was often saved because I was often under shortage. Since the connection side also has 3 terminals from the beginning, installation is very easy. The only dissatisfied point was that it was better if there was a ground connection terminal.
This review is about item#34693714.
Many computers, mobile phones and other power supplies
4
From Japan
On 2017-03-25 15:40:43
There were seven mouths, I could organize, but I was impotent, it took power to insert, it was difficult.
This review is about item#34693714.
Used as an extension outlet for each desk in the office
4
From Japan
On 2016-10-31 19:55:50
Kicking in a steel desk As I arrived at the iron plate with enough magnet power, the wiring at my feet was lost and I could arrange it. It was optimal as a power supply of equipment such as a PC, which keeps plug socket, and has little insertion / removal.
This review is about item#34693696.

Related Products