Buy more than* S$200* and get FREE SHIPPING

Purpose
PCB storage in rework task, PCB storage in rework task
AS ONE Part Number
1-8498-06
Surface Resistance Value (ohm)
104 - 10
Heat-Resistant Temperature (deg C)
110
Slot Depth (mm)
Bottom-side/ 5 Back side /7.5
Outer Dimensions (Width W x Height H x Depth D) (mm)
270x93x207
Flute Width (mm)
3
Number of Flutes
25
Pitch (mm)
9.5
Weight (g)
360
Material
Heat-resistant polypropylene (PP)
TRUSCO Part Number
334-6820
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-32 34687292 44.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products